Shop BLUE RIDGE ERGONOMICS
See all product information
Chair, Vin, Med Bench, Tilt BF Casters, Burg, No Arms, 22" to 29" Height, Burgundy
Mfr # BR-VMBCH-RG-T1-A0-BF-RC-8569
Zoro # G6832347
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VMBCH-RG-T1-A0-BF-RC-8569
Zoro #
G6832347
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Item
Chair,Vin,Med Bench,Tilt BF Casters,Burg
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Backrest with Lumbar Support
Description
Chair,Vin,Med Bench,Tilt BF Casters,Burg
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.