Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Chair, Vinyl, Hi Bench, Chr CF Casters, Gry, No Arms, 26" to 35-1/2" Height, Charcoal
- Mfr # BR-VHBCH-CR-T0-A0-CF-CC-8605
- Zoro # G6823140
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Charcoal
Arm Style
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VHBCH-CR-T0-A0-CF-CC-8605
- Zoro #
- G6823140
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair,Vinyl,Hi Bench,Chr CF Casters,Gry
- Material
- Vinyl, Polyurethane Foam, Chrome
- Weight Capacity
- 300 lb.
- Color
- Charcoal
- Arm Style
- No Arms
- Caster Type
- Rolling
- Frame Material
- Cast Aluminum
- Office Chair Style
- High Bench Chairs
- Backrest
- Adjustable Back Rest with Lumbar Support
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Chair,Vinyl,Hi Bench,Chr CF Casters,Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.