Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Chair, Wood, Hi Bench, CF Casters, Wood, Chrome, 21-1/2" to 31-1/4" Seat Height, Rolling
- Mfr # BR-WHBCH-RG-CF-RC
- Zoro # G6803933
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Material
Wood, Chrome
Seat Height Range
21-1/2" to 31-1/4"
Weight Capacity
300 lb.
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-WHBCH-RG-CF-RC
- Zoro #
- G6803933
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair,Wood,Hi Bench,CF Casters
- Material
- Wood, Chrome
- Weight Capacity
- 300 lb.
- Caster Type
- Rolling
- Office Chair Style
- High Bench Chairs
- Frame Material
- Nylon Reinforced Fiberglass
Dimensions
- Seat Height Range
- 21-1/2" to 31-1/4"
Description
Chair,Wood,Hi Bench,CF Casters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.