Chair, Wood, Hi Bench, CF Glides, Wood, Chrome, 21-1/2" to 31-1/4" Seat Height, Non-Marring Glides
- Mfr # BR-WHBCH-RG-CF-RG
- Zoro # G6803927
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Material
Wood, Chrome
Seat Height Range
21-1/2" to 31-1/4"
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-WHBCH-RG-CF-RG
- Zoro #
- G6803927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 21-1/2" to 31-1/4"
Details
- Item
- Chair,Wood,Hi Bench,CF Glides
- Material
- Wood, Chrome
- Weight Capacity
- 300 lb.
- Caster Type
- Non-Marring Glides
- Frame Material
- Nylon Reinforced Fiberglass
- Office Chair Style
- High Bench Chairs
Description
Chair,Wood,Hi Bench,CF Glides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.