Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Chair, Wood, Med Bench, Glides, Wood, 17-1/2" to 25-1/4" Seat Height, Non-Marring Glides
- Mfr # BR-WMBCH-RG-NF-RG
- Zoro # G6804161
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Seat Height Range
17-1/2" to 25-1/4"
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-WMBCH-RG-NF-RG
- Zoro #
- G6804161
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair,Wood,Med Bench,Glides
- Material
- Wood
- Weight Capacity
- 300 lb.
- Caster Type
- Non-Marring Glides
- Frame Material
- Nylon Reinforced Fiberglass
- Backrest
- Adjustable Backrest with Lumbar Support
- Office Chair Style
- Medium Bench Chairs
Dimensions
- Seat Height Range
- 17-1/2" to 25-1/4"
Description
Chair,Wood,Med Bench,Glides
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.