Clean Room Chair 18" to 23" Height, Vinyl, Imperial Blue

  • Mfr # BR-CLR-VDHCH-MB-CR-CC-8582

  • Zoro # G6768023


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Imperial Blue
Seat Height Range
18" to 23"
Back Color
Imperial Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-VDHCH-MB-CR-CC-8582
Zoro #
G6768023
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Imperial Blue
Back Color
Imperial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Material
Vinyl, Chrome, Polyurethane Foam
Frame Material
Cast Aluminum
Color
Imperial Blue
Weight Capacity
300 lb.
Style
Clean Room Desk Chair

Description

Vin Desk Chair w/ Med Bk Cast Nav CL10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.