Clean Room Chair 26" to 35-1/2" Height, Vinyl, Adobe White

  • Mfr # BR-CLR-VHBCH-MB-CR-CF-RG-8501

  • Zoro # G6771313


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Height Range
26" to 35-1/2"
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-VHBCH-MB-CR-CF-RG-8501
Zoro #
G6771313
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Color
White
Frame Material
Cast Aluminum
Material
Vinyl, Chrome, Polyurethane Foam
Series
Basic
Weight Capacity
300 lb.
Style
Clean Room Desk Chair

Description

Vin Hi Ben Chair w/ Med Bk Gld Wht CL10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.