Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Clean Room Chair Desk Chair, Vin, Chrm, Glides, Wht, CLass 10, 18" to 23" Height, Vinyl, Adobe White
- Mfr # BR-CLR-VDHCH-CR-RG-8501
- Zoro # G6644309
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Height Range
18" to 23"
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-CLR-VDHCH-CR-RG-8501
- Zoro #
- G6644309
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Clean Room Chair
- Seat Material
- Vinyl
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Desk Chair,Vin,Chrm,Glides,Wht,CLass 10
- Color
- White
- Weight Capacity
- 300 lb.
- Material
- Vinyl, Polyurethane Foam
- Frame Material
- Cast Aluminum
- Series
- Basic
- Style
- Clean Room Desk Chair
Dimensions
- Seat Height Range
- 18" to 23"
Description
Desk Chair,Vin,Chrm,Glides,Wht,CLass 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.