Shop BLUE RIDGE ERGONOMICS
See all product information
Clean Room Chair Hi Ben Chair, Vin, Chrm, CF, Cast, Gry, CL10, 26" to 35-1/2" Height, Vinyl, Charcoal
Mfr # BR-CLR-VHBCH-CR-CF-CC-8605
Zoro # G6646530
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Charcoal
Seat Height Range
26" to 35-1/2"
Back Color
Charcoal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-CLR-VHBCH-CR-CF-CC-8605
Zoro #
G6646530
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Charcoal
Back Color
Charcoal
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Item
Hi Ben Chair,Vin,Chrm,CF,Cast,Gry,CL10
Material
Vinyl, Chrome, Polyurethane
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Color
Charcoal
Series
Basic
Style
Clean Room Desk Chair
Description
Hi Ben Chair,Vin,Chrm,CF,Cast,Gry,CL10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.