Clean Room Chair Hi Ben Chair, Vin, Chrm, CF, Cast, Wht, CL10, 26" to 35-1/2" Height, Vinyl, Adobe White
- Mfr # BR-CLR-VHBCH-CR-CF-CC-8501
- Zoro # G6646503
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Height Range
26" to 35-1/2"
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-CLR-VHBCH-CR-CF-CC-8501
- Zoro #
- G6646503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Details
- Office Chair Style
- Clean Room Chair
- Seat Material
- Vinyl
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Rolling
- Item
- Hi Ben Chair,Vin,Chrm,CF,Cast,Wht,CL10
- Frame Material
- Cast Aluminum
- Color
- White
- Material
- Vinyl, Chrome, Polyurethane
- Series
- Basic
- Weight Capacity
- 300 lb.
- Style
- Clean Room Desk Chair
Description
Hi Ben Chair,Vin,Chrm,CF,Cast,Wht,CL10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.