Clean Room Chair Med Ben Chair, Vin, Chrm, CF, Cast, Nvy, CL10, 22" to 29" Height, Vinyl, Imperial Blue
- Mfr # BR-CLR-VMBCH-CR-CF-CC-8582
- Zoro # G6645499
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Imperial Blue
Seat Height Range
22" to 29"
Back Color
Imperial Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-CLR-VMBCH-CR-CF-CC-8582
- Zoro #
- G6645499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 22" to 29"
Details
- Office Chair Style
- Clean Room Chair
- Seat Material
- Vinyl
- Seat Color
- Imperial Blue
- Back Color
- Imperial Blue
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Rolling
- Item
- Med Ben Chair,Vin,Chrm,CF,Cast,Nvy,CL10
- Weight Capacity
- 300 lb.
- Frame Material
- Cast Aluminum
- Series
- Basic
- Color
- Imperial Blue
- Material
- Vinyl, Chrome, Polyurethane Foam
- Style
- Clean Room Desk Chair
Description
Med Ben Chair,Vin,Chrm,CF,Cast,Nvy,CL10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.