Clean Room Chair Med Ben Chair, Vin, Chrm, Glds, Dov, CL10, 22" to 29" Height, Vinyl, Dove

  • Mfr # BR-CLR-VMBCH-CR-NF-RG-8567
  • Zoro # G6645261
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Dove
Seat Height Range
22" to 29"
Back Color
Dove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-CLR-VMBCH-CR-NF-RG-8567
Zoro #
G6645261
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Dove
Back Color
Dove
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Med Ben Chair,Vin,Chrm,Glds,Dov,CL10
Frame Material
Cast Aluminum
Color
Dove
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Series
Basic
Style
Clean Room Desk Chair

Description

Med Ben Chair,Vin,Chrm,Glds,Dov,CL10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products