Shop BLUE RIDGE ERGONOMICS
See all product information
Clean Room Chair Vin Desk Chair, Med, Bk, Gld, Blu, CL100, Adjustable Arms, 18" to 23" Height, Vinyl
Mfr # BR-NCR-VDHCH-MB-CR-T0-A1-RG-8546
Zoro # G6714561
product price:Â $426.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
18" to 23"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-NCR-VDHCH-MB-CR-T0-A1-RG-8546
Zoro #
G6714561
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
18" to 23"
Details
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Vin Desk Chair,Med,Bk,Gld,Blu,CL100
Color
Colonial Blue
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Series
Class 100
Material
Vinyl, Polyurethane Foam
Style
Clean Room Desk Chair
Description
Vin Desk Chair,Med,Bk,Gld,Blu,CL100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.