Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Clean Room Chair Vin Desk Chair, Med, Bk, Gld, Wht, CL100, Adjustable Arms, 18" to 23" Height, Vinyl
- Mfr # BR-NCR-VDHCH-MB-CR-T0-A1-RG-8501
- Zoro # G6714458
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Height Range
18" to 23"
Backrest
Adjustable Back Rest with Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-NCR-VDHCH-MB-CR-T0-A1-RG-8501
- Zoro #
- G6714458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 18" to 23"
Details
- Office Chair Style
- Clean Room Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Vinyl
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Vin Desk Chair,Med,Bk,Gld,Wht,CL100
- Frame Material
- Cast Aluminum
- Weight Capacity
- 300 lb.
- Material
- Vinyl, Polyurethane Foam
- Series
- Class 100
- Color
- White
- Style
- Clean Room Desk Chair
Description
Vin Desk Chair,Med,Bk,Gld,Wht,CL100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.