Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Clean Room Chair Vin Hi Ben Chair, Med, Bk, Burg, CL100, Adjustable Arms, 26" to 35-1/2" Height, Vinyl
- Mfr # BR-NCR-VHBCH-MB-CR-T0-A1-CF-CC-8569
- Zoro # G6725113
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Burgundy
Seat Height Range
26" to 35-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-NCR-VHBCH-MB-CR-T0-A1-CF-CC-8569
- Zoro #
- G6725113
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Clean Room Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Vinyl
- Seat Color
- Burgundy
- Back Color
- Burgundy
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Rolling
- Item
- Vin Hi Ben Chair,Med,Bk,Burg,CL100
- Series
- Class 100
- Frame Material
- Cast Aluminum
- Weight Capacity
- 300 lb.
- Color
- Burgundy
- Material
- Vinyl, Polyurethane Foam, Chrome
- Style
- Clean Room Desk Chair
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Vin Hi Ben Chair,Med,Bk,Burg,CL100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.