Shop BLUE RIDGE ERGONOMICS

Clean Room Chair Vin Med Ben Chair, Med, Bk, Burg, CL100, No Arms, 22" to 29" Height, Vinyl, Burgundy

  • Mfr # BR-NCR-VMBCH-MB-CR-T0-A0-CF-RG-8569
  • Zoro # G6722657

product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Burgundy
Seat Height Range
22" to 29"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-NCR-VMBCH-MB-CR-T0-A0-CF-RG-8569
Zoro #
G6722657
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Burgundy
Back Color
Burgundy
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Vin Med Ben Chair,Med,Bk,Burg,CL100
Frame Material
Cast Aluminum
Series
Class 100
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam, Chrome
Color
Burgundy
Style
Clean Room Desk Chair

Description

Vin Med Ben Chair,Med,Bk,Burg,CL100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.