Desk Chair Adjustable Arms, 21" to 26" Height, Vinyl, Charcoal

  • Mfr # BR-VDHCH-MB-RT-T1-A1-RC-8605

  • Zoro # G6755773


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Charcoal
Seat Height Range
21" to 26"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-MB-RT-T1-A1-RC-8605
Zoro #
G6755773
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 26"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Charcoal
Back Color
Charcoal
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Charcoal
Frame Material
Powder Coated Steel
Style
Desk Chair

Description

Vin Desk Chair w/ Med Bk RT Cast Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.