Desk Chair Desk Chair, Fabric, Tilt Casters, Blk, No Arms, 19" to 24" Height, Fabric, Black
- Mfr # BR-FDHCH-RG-T1-A0-RC-F42
- Zoro # G6805780
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
19" to 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-FDHCH-RG-T1-A0-RC-F42
- Zoro #
- G6805780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 19" to 24"
Details
- Office Chair Style
- Desk Chair
- Arm Style
- No Arms
- Seat Material
- Fabric
- Seat Color
- Black
- Back Color
- Black
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Rolling
- Item
- Desk Chair,Fabric,Tilt Casters,Blk
- Color
- Black
- Weight Capacity
- 300 lb.
- Frame Material
- Nylon Reinforced Fiberglass
- Material
- Fabric, Polyurethane Foam
- Style
- Desk Chair
Description
Desk Chair,Fabric,Tilt Casters,Blk
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.