Desk Chair Desk Chair, Med, Poly, Bk Chrm, AA, Cast, Adjustable Arms, 17" to 22" Height, Black; Blue

  • Mfr # BR-PDHCH-MB-CR-T0-A1-CC

  • Zoro # G6849652


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
17" to 22"
Caster Type
Rolling
Frame Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-PDHCH-MB-CR-T0-A1-CC
Zoro #
G6849652
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Caster Type
Rolling
Item
Desk Chair,Med,Poly,Bk Chrm,AA,Cast
Frame Material
Cast Aluminum
Weight Capacity
300 lb.
Material
Chrome, Polyurethane
Color
Black; Blue
Style
Desk Chair

Description

Desk Chair,Med,Poly,Bk Chrm,AA,Cast

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products