Shop BLUE RIDGE ERGONOMICS

Desk Chair Desk Chair, Med, Poly, Bk, Tilt, Casters, No Arms, 17" to 22" Height, Black; Blue

  • Mfr # BR-PDHCH-MB-RG-T1-A0-RC

  • Zoro # G6850011


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Height Range
17" to 22"
Caster Type
Rolling
Frame Material
Nylon Reinforced Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-PDHCH-MB-RG-T1-A0-RC
Zoro #
G6850011
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Caster Type
Rolling
Item
Desk Chair,Med,Poly,Bk,Tilt,Casters
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Color
Black, Blue
Material
Polyurethane
Style
Desk Chair

Description

Desk Chair,Med,Poly,Bk,Tilt,Casters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.