Desk Chair Desk Chair, Med, Poly, Bk.RT, AA Casters, Adjustable Arms, 19" to 23" Height, Black; Blue

  • Mfr # BR-PDHCH-MB-RT-T0-A1-RC

  • Zoro # G6850407


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
19" to 23"
Caster Type
Rolling
Color
Black; Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PDHCH-MB-RT-T0-A1-RC
Zoro #
G6850407
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Caster Type
Rolling
Color
Black; Blue
Item
Desk Chair,Med,Poly,Bk.RT,AA Casters
Material
Polyurethane
Frame Material
Powder Coated Steel
Weight Capacity
300 lb.
Style
Desk Chair

Description

Desk Chair,Med,Poly,Bk.RT,AA Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.