Desk Chair Desk Chair, Poly, RT AA Glides, Adjustable Arms, 17" to 22" Height, Black; Blue
- Mfr # BR-PDHCH-RT-T0-A1-RG
- Zoro # G6803741
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
17" to 22"
Caster Type
Non-Marring Glides
Frame Material
Powder Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-PDHCH-RT-T0-A1-RG
- Zoro #
- G6803741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 17" to 22"
Details
- Office Chair Style
- Desk Chair
- Arm Style
- Adjustable Arms
- Caster Type
- Non-Marring Glides
- Item
- Desk Chair,Poly,RT AA Glides
- Frame Material
- Powder Coated Steel
- Weight Capacity
- 300 lb.
- Color
- Black; Blue
- Material
- Polyurethane
- Style
- Desk Chair
Description
Desk Chair,Poly,RT AA Glides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.