Desk Chair Desk Chair, Poly, RT Tilt AA Casters, Adjustable Arms, 19" to 23" Height, Black; Blue

  • Mfr # BR-PDHCH-RT-T1-A1-RC

  • Zoro # G6803750


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
19" to 23"
Caster Type
Rolling
Weight Capacity
300 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-PDHCH-RT-T1-A1-RC
Zoro #
G6803750
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Caster Type
Rolling
Item
Desk Chair,Poly,RT Tilt AA Casters
Weight Capacity
300 lb.
Material
Polyurethane
Frame Material
Powder Coated Steel
Color
Black; Blue
Style
Desk Chair

Description

Desk Chair,Poly,RT Tilt AA Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products