B330 Millennial Modern Home Office Chair, Black Seat, 27" L 38-1/2" H, Armless, Vinyl Seat
- Mfr # B330-BK
- Zoro # G2231203
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Office Chair
Arm Style
Armless
Seat Material
Vinyl
Seat Color
Black
Seat Width
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B330-BK
- Zoro #
- G2231203
- UPC #
- 751118330014
- Country of Origin
- China
- Office Chair Style
- Office Chair
- Arm Style
- Armless
- Seat Material
- Vinyl
- Seat Color
- Black
- Caster Type
- Dual Wheeled
- Base Color
- Chrome
- Color
- Black
- Item
- Millennial Modern Home Office Chair
- Material
- Vinyl; Base: Chrome; Casters: Nylon
- Shape
- 5-star
- Green Certification or Other Recognition
- MAS Certified Green
- Features
- Tilt Tension, Hooded Double Wheel Caster, Durable, Seat Height Adjustment, Gas Lift, Breathable, Upright Locking, Tension Control, Upholstered Back
- Frame Material
- Chrome
- Assembly
- Assembly Required
- Number of Casters
- 5
- Weight Capacity
- 275 lb.
- Series
- B330
- Type
- Task Chair
- For Use with
- Office
- Recycled Content
- 0.5
- Style
- Office Chair
Dimensions
- Seat Width
- 20"
- Seat Depth
- 18"
- Back Height
- 20.50"
- Height
- 35-1/2"
- Seat Height Min.
- 19"
- Overall Depth
- 27"
- Back Width
- 19"
- Seat Height Max.
- 22"
- Width
- 27 in
- Overall Height
- 38-1/2"
- Depth
- 27"
Description
Modern Office Chair,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.