Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Desk Chair Desk Chair, Poly, RT Tilt Casters, No Arms, 19" to 23" Height, Black; Blue
- Mfr # BR-PDHCH-RT-T1-A0-RC
- Zoro # G6803769
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Height Range
19" to 23"
Caster Type
Rolling
Weight Capacity
300 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-PDHCH-RT-T1-A0-RC
- Zoro #
- G6803769
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Desk Chair
- Arm Style
- No Arms
- Caster Type
- Rolling
- Item
- Desk Chair,Poly,RT Tilt Casters
- Weight Capacity
- 300 lb.
- Material
- Polyurethane
- Color
- Black, Blue
- Frame Material
- Powder Coated Steel
- Style
- Desk Chair
Dimensions
- Seat Height Range
- 19" to 23"
Description
Desk Chair,Poly,RT Tilt Casters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.