Shop BLUE RIDGE ERGONOMICS

Desk Chair Desk Chair, Vinyl, Chrome Casters, Wht, No Arms, 18" to 23" Height, Vinyl, Adobe White

  • Mfr # BR-VDHCH-CR-T0-A0-CC-8501

  • Zoro # G6812150


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Height Range
18" to 23"
Backrest
Adjustable Backrest with Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-CR-T0-A0-CC-8501
Zoro #
G6812150
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Item
Desk Chair,Vinyl,Chrome Casters,Wht
Material
Vinyl, Polyurethane Foam, Chrome
Color
Adobe White
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Desk Chair

Description

Desk Chair,Vinyl,Chrome Casters,Wht

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products