Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Desk Chair, Vinyl, Tilt AA Casters, Blk, Adjustable Arms, 18" to 23" Height, Vinyl, Black
Mfr # BR-VDHCH-RG-T1-A1-RC-8540
Zoro # G6823999
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
18" to 23"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VDHCH-RG-T1-A1-RC-8540
Zoro #
G6823999
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
18" to 23"
Details
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Color
Black
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Item
Desk Chair,Vinyl,Tilt AA Casters,Blk
Weight Capacity
300 lb.
Color
Black
Material
Vinyl, Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Style
Desk Chair
Description
Desk Chair,Vinyl,Tilt AA Casters,Blk
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.