Shop BLUE RIDGE ERGONOMICS

Desk Chair Erie Desk Chair, RT, AA, Glides, Adjustable Arms, 19-1/2" to 24-1/2" Height, Black; Blue

  • Mfr # BR-TPDHCH-RT-A1-RG

  • Zoro # G6706852


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
19-1/2" to 24-1/2"
Caster Type
Non-Marring Glides
Frame Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-TPDHCH-RT-A1-RG
Zoro #
G6706852
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 24-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Item
Erie Desk Chair,RT,AA,Glides
Frame Material
Powder Coated Steel
Material
Polyurethane
Series
Erie
Weight Capacity
300 lb.
Color
Black; Blue
Style
Desk Chair

Description

Erie Desk Chair,RT,AA,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.