Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Erie Desk Chair, RT, Glides, No Arms, 19-1/2" to 24-1/2" Height, Black; Blue
Mfr # BR-TPDHCH-RT-A0-RG
Zoro # G6706940
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Height Range
19-1/2" to 24-1/2"
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-TPDHCH-RT-A0-RG
Zoro #
G6706940
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
19-1/2" to 24-1/2"
Details
Office Chair Style
Desk Chair
Arm Style
No Arms
Caster Type
Non-Marring Glides
Item
Erie Desk Chair,RT,Glides
Weight Capacity
300 lb.
Series
Erie
Material
Polyurethane
Color
Black; Blue
Frame Material
Powder Coated Steel
Style
Desk Chair
Description
Erie Desk Chair,RT,Glides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.