Shop BLUE RIDGE ERGONOMICS

Desk Chair Fab Desk Chair, Med, Bk, Chrm, AA, Glds, Blk, Adjustable Arms, 19" to 24" Height, Fabric

  • Mfr # BR-FDHCH-MB-CR-T0-A1-RG-F42

  • Zoro # G6708051


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
19" to 24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FDHCH-MB-CR-T0-A1-RG-F42
Zoro #
G6708051
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Fab Desk Chair,Med,Bk,Chrm,AA,Glds,Blk
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Color
Black
Style
Desk Chair

Description

Fab Desk Chair,Med,Bk,Chrm,AA,Glds,Blk

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products