Desk Chair Fab Desk Chair, Med, Bk, Chrm, Casters, Navy, No Arms, 19" to 24" Height, Fabric, Dark Blue
- Mfr # BR-FDHCH-MB-CR-T0-A0-CC-F45
- Zoro # G6708009
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Dark Blue
Seat Height Range
19" to 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-FDHCH-MB-CR-T0-A0-CC-F45
- Zoro #
- G6708009
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Desk Chair
- Arm Style
- No Arms
- Seat Material
- Fabric
- Seat Color
- Dark Blue
- Back Color
- Dark Blue
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Rolling
- Item
- Fab Desk Chair,Med,Bk,Chrm,Casters,Navy
- Color
- Dark Blue
- Frame Material
- Cast Aluminum
- Weight Capacity
- 300 lb.
- Material
- Fabric, Chrome, Polyurethane Foam
- Style
- Desk Chair
Dimensions
- Seat Height Range
- 19" to 24"
Description
Fab Desk Chair,Med,Bk,Chrm,Casters,Navy
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.