Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Fab Desk Chair, Med, Bk, Glds, Navy, Adjustable Arms, 19" to 24" Height, Fabric, Dark Blue
Mfr # BR-FDHCH-MB-CR-T1-A1-RG-F45
Zoro # G6707832
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Dark Blue
Seat Height Range
19" to 24"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FDHCH-MB-CR-T1-A1-RG-F45
Zoro #
G6707832
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
19" to 24"
Details
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Dark Blue
Back Color
Dark Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Fab Desk Chair,Med,Bk,Glds,Navy
Color
Dark Blue
Frame Material
Cast Aluminum
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Style
Desk Chair
Description
Fab Desk Chair,Med,Bk,Glds,Navy
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.