Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Fab Desk Chair, Med, Bk, RT, Tilt Glds, Gry, No Arms, 19" to 24" Height, Fabric, Grey
Mfr # BR-FDHCH-MB-RT-T1-A0-RG-F44
Zoro # G6655341
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
19" to 24"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FDHCH-MB-RT-T1-A0-RG-F44
Zoro #
G6655341
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
19" to 24"
Details
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Back Color
Gray
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Fab Desk Chair,Med,Bk,RT,Tilt Glds,Gry
Frame Material
Powder Coated Steel
Weight Capacity
300 lb.
Material
Fabric, Polyurethane Foam
Color
Grey
Style
Desk Chair
Description
Fab Desk Chair,Med,Bk,RT,Tilt Glds,Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.