Shop BLUE RIDGE ERGONOMICS

Desk Chair Newport Desk Chair, RT, AA, Glides, Adjustable Arms, 17" to 22" Height, Black; Blue

  • Mfr # BR-HPDHCH-RT-T0-A1-RG
  • Zoro # G6706310

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
17" to 22"
Caster Type
Non-Marring Glides
Series
Newport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-HPDHCH-RT-T0-A1-RG
Zoro #
G6706310
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Item
Newport Desk Chair,RT,AA,Glides
Series
Newport
Weight Capacity
300 lb.
Frame Material
Powder Coated Steel
Material
Polyurethane
Color
Black, Blue
Style
Desk Chair

Description

Newport Desk Chair,RT,AA,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.