Desk Chair Newport Desk Chair, RT, Casters, No Arms, 19" to 23" Height, Black; Blue
- Mfr # BR-HPDHCH-RT-T0-A0-RC
- Zoro # G6706353
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Height Range
19" to 23"
Caster Type
Rolling
Series
Newport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-HPDHCH-RT-T0-A0-RC
- Zoro #
- G6706353
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Desk Chair
- Arm Style
- No Arms
- Caster Type
- Rolling
- Item
- Newport Desk Chair,RT,Casters
- Series
- Newport
- Weight Capacity
- 300 lb.
- Material
- Chrome, Polyurethane
- Color
- Black, Blue
- Frame Material
- Powder Coated Steel
- Style
- Desk Chair
Dimensions
- Seat Height Range
- 19" to 23"
Description
Newport Desk Chair,RT,Casters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.