Shop BLUE RIDGE ERGONOMICS

Desk Chair Newport Desk Chair, RT, Glides, No Arms, 17" to 22" Height, Black; Blue

  • Mfr # BR-HPDHCH-RT-T0-A0-RG

  • Zoro # G6706292


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Height Range
17" to 22"
Caster Type
Non-Marring Glides
Frame Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-HPDHCH-RT-T0-A0-RG
Zoro #
G6706292
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Caster Type
Non-Marring Glides
Item
Newport Desk Chair,RT,Glides
Frame Material
Powder Coated Steel
Material
Polyurethane
Series
Newport
Weight Capacity
300 lb.
Color
Black; Blue
Style
Desk Chair

Description

Newport Desk Chair,RT,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.