Shop BLUE RIDGE ERGONOMICS

Desk Chair No Arms, 18" to 23" Height, Vinyl, Colonial Blue

  • Mfr # BR-VDHCH-MB-RG-T1-A0-RC-8546
  • Zoro # G6734697

product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
18" to 23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-VDHCH-MB-RG-T1-A0-RC-8546
Zoro #
G6734697
UPC #
-
Country of Origin
United States
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Color
Colonial Blue
Style
Desk Chair

Dimensions

Seat Height Range
18" to 23"

Description

Vin Desk Chair w/ Med Bk Tilt Cast Blu

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.