Desk Chair, Wood, Casters, Weight Capacity: 300 lb.

  • Mfr # BR-WDHCH-RG-RC

  • Zoro # G6804143


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Height Range
14-3/4" to 20-1/4"
Back Material
Wood
Caster Type
Rolling
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-WDHCH-RG-RC
Zoro #
G6804143
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
14-3/4" to 20-1/4"

Details

Office Chair Style
Desk Chair
Back Material
Wood
Caster Type
Rolling
Item
Desk Chair,Wood,Casters
Material
Wood
Weight Capacity
300 lb.
Frame Material
Powder Coated Steel
Style
Desk Chair

Description

Desk Chair,Wood,Casters

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products