Desk Chair, Wood, Glides, Weight Capacity: 300 lb.

  • Mfr # BR-WDHCH-RG-RG

  • Zoro # G6804058


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Height Range
14-3/4" to 20-1/4"
Back Material
Wood
Caster Type
Non-Marring Glides
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-WDHCH-RG-RG
Zoro #
G6804058
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
14-3/4" to 20-1/4"

Details

Office Chair Style
Desk Chair
Back Material
Wood
Caster Type
Non-Marring Glides
Item
Desk Chair,Wood,Glides
Material
Wood
Weight Capacity
300 lb.
Frame Material
Powder Coated Steel
Style
Desk Chair

Description

Desk Chair,Wood,Glides

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.