Zoro Homepage

Desk Chair, Wood, RT Glides

  • Mfr # BR-WDHCH-RT-RG

  • Zoro # G6803951


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Height Range
14-3/4" to 20-1/4"
Back Material
Wood
Caster Type
Non-Marring Glides
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-WDHCH-RT-RG
Zoro #
G6803951
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
14-3/4" to 20-1/4"

Details

Office Chair Style
Desk Chair
Back Material
Wood
Caster Type
Non-Marring Glides
Item
Desk Chair,Wood,RT Glides
Material
Wood
Frame Material
Powder Coated Steel
Weight Capacity
300 lb.
Style
Desk Chair

Description

Desk Chair,Wood,RT Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products