Zoro Homepage
This item is Discontinued.
Blue Ridge Ergonomics Desk Chairs, 21" to 26" Height, 6-Way Adjustable, Grotto BR-VDHCH-RT-T1-A1-RC-8564

Desk Chairs, 21" to 26" Height, 6-Way Adjustable, Grotto (Discontinued)

  • Mfr # BR-VDHCH-RT-T1-A1-RC-8564
  • Zoro # G6839030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VDHCH-RT-T1-A1-RC-8564
Zoro #
G6839030
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
21" to 26"

Details

Office Chair Style
Desk Chairs
Arm Style
6-Way Adjustable
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Grotto
Item
Desk Chair,Vinyl,Chr Tilt Casters,Orange
Material
Vinyl, Polyurethane Foam
Frame Material
Powder Coated Steel
Weight Capacity
300 lb.

Description

Desk Chair,Vinyl,Chr Tilt Casters,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.