Zoro Homepage

Desk Mini-Stools, Vinyl, Glides, Navy

  • Mfr # BR-VDHMS-RG-RG-8582

  • Zoro # G6640258


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Imperial Blue
Caster Type
Non-Marring Glides
Seat Height Range
18" to 23"
Weight Capacity
250 lb.
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VDHMS-RG-RG-8582
Zoro #
G6640258
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Color
Imperial Blue
Caster Type
Non-Marring Glides
Weight Capacity
250 lb.
Material
Foam
Frame Material
Nylon Reinforced Fiberglass
Seat Material
Vinyl
Number of Casters
5-Glides
Item
Desk Mini-Stools,Vinyl,Glides,Navy

Description

Desk Mini-Stools,Vinyl,Glides,Navy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.