Zoro Homepage

Desk Stool, Fab, Bk, RT, Tilt, Casters, Nav

  • Mfr # BR-FDHST-RT-T1-RC-F45

  • Zoro # G6866330


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Caster Type
Rolling
Seat Height Range
20-1/2" to 26"
Weight Capacity
300 lb.
Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FDHST-RT-T1-RC-F45
Zoro #
G6866330
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 26"

Details

Color
Dark Blue
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Steel
Finish
Black Powder coated
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Fabric
Item
Desk Stool,Fab,Bk,RT,Tilt,Casters,Nav
Number of Casters
5

Description

Desk Stool,Fab,Bk,RT,Tilt,Casters,Nav

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.