
Desk Stool, Fabric, Bk, Tilt Glides, Bur
Mfr # BR-FDHST-RG-T1-RG-F41
Zoro # G6865107
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Caster Type
Non-Marring Glides
Seat Height Range
18-1/2" to 24"
Weight Capacity
300 lb.
Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-FDHST-RG-T1-RG-F41
Zoro #
G6865107
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
18-1/2" to 24"
Details
Color
Burgundy
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Fabric
Number of Casters
5-Glides
Item
Desk Stool,Fabric,Bk,Tilt Glides,Bur
Description
Desk Stool,Fabric,Bk,Tilt Glides,Bur
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.