Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Stool, Vinyl, Bk, Chrome, Glides, BLK

  • Mfr # BR-VDHST-CR-T0-RG-8540

  • Zoro # G6868397


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
Non-Marring Glides
Seat Height Range
18-1/2" to 24"
Weight Capacity
300 lb.
Material
Chrome, Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VDHST-CR-T0-RG-8540
Zoro #
G6868397
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2" to 24"

Details

Color
Black
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Chrome, Polyurethane Foam
Frame Material
Cast Aluminum
Finish
polished
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Number of Casters
5-Glides
Item
Desk Stool,Vinyl,Bk,Chrome,Glides,BLK

Description

Desk Stool,Vinyl,Bk,Chrome,Glides,BLK

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.