
Desk Stool, Vinyl, Bk, Tilt Casters, Burg
Mfr # BR-VDHST-RG-T1-RC-8569
Zoro # G6678240
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Caster Type
Rolling
Seat Height Range
18-1/2" to 24"
Weight Capacity
300 lb.
Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-VDHST-RG-T1-RC-8569
Zoro #
G6678240
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
18-1/2" to 24"
Details
Color
Burgundy
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Item
Desk Stool,Vinyl,Bk,Tilt Casters,Burg
Number of Casters
5
Description
Desk Stool,Vinyl,Bk,Tilt Casters,Burg
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.