Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Desk Stool, Vinyl, Bk, Tilt, Glides, Orange
- Mfr # BR-VDHST-RG-T1-RG-8613
- Zoro # G6678688
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Color
Orange Kist
Caster Type
Non-Marring Glides
Seat Height Range
18-1/2" to 24"
Weight Capacity
300 lb.
Material
Polyurethane Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VDHST-RG-T1-RG-8613
- Zoro #
- G6678688
- UPC #
- -
- Country of Origin
- United States
- Color
- Orange Kist
- Caster Type
- Non-Marring Glides
- Weight Capacity
- 300 lb.
- Material
- Polyurethane Foam
- Frame Material
- Nylon Reinforced Fiberglass
- Backrest
- Adjustable Back Rest with Lumbar Support
- Seat Material
- Vinyl
- Number of Casters
- 5-Glides
- Item
- Desk Stool,Vinyl,Bk,Tilt,Glides,Orange
Dimensions
- Seat Height Range
- 18-1/2" to 24"
Description
Desk Stool,Vinyl,Bk,Tilt,Glides,Orange
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.