
Erie Hi Bench Chair, Chrome, AA, CF, Glides, 2-Way Adjustable, 24" to 34" Height, Black; Blue
Mfr # BR-TPHBCH-CR-A1-CF-RG
Zoro # G6706627
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane, Chrome
Seat Height Range
24" to 34"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
2-Way Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-TPHBCH-CR-A1-CF-RG
Zoro #
G6706627
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
24" to 34"
Details
Item
Erie Hi Bench Chair,Chrome,AA,CF,Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
2-Way Adjustable
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chairs
Series
Erie
Frame Material
Cast Aluminum
Description
Erie Hi Bench Chair,Chrome,AA,CF,Glides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.