Erie Hi Bench, Chair, Chrome, CF, Casters, No Arms, 24" to 34" Height, Black; Blue

  • Mfr # BR-TPHBCH-CR-A0-CF-CC

  • Zoro # G6706819


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
24" to 34"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-TPHBCH-CR-A0-CF-CC
Zoro #
G6706819
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24" to 34"

Details

Item
Erie Hi Bench,Chair,Chrome,CF,Casters
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
Caster Type
Rolling
Series
Erie
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chairs

Description

Erie Hi Bench,Chair,Chrome,CF,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.