Erie Med Bench Chair, Chrome, AA, Casters, 2-Way Adjustable, 20" to 28" Height, Black; Blue

  • Mfr # BR-TPMBCH-CR-A1-NF-CC

  • Zoro # G6706487


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
20" to 28"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
2-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-TPMBCH-CR-A1-NF-CC
Zoro #
G6706487
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20" to 28"

Details

Item
Erie Med Bench Chair,Chrome,AA,Casters
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
2-Way Adjustable
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Frame Material
Cast Aluminum

Description

Erie Med Bench Chair,Chrome,AA,Casters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.